- Barricade Tape
- Red
| Text Color | Black |
| Material | Polyethylene |
| Sign Legend | Danger |
| Length | 1,000 ft |
| Background Color | Red |
| Style | Safety |
| Width | 3 in |
| Type | Barricade Tape |
| Weight | 9.5 LB |
| Text Color | Black |
| Material | Polyethylene |
| Sign Legend | Danger |
| Length | 1,000 ft |
| Background Color | Red |
| Style | Safety |
| Width | 3 in |
| Type | Barricade Tape |
| Weight | 9.5 LB |