- Barricade Tape
- Yellow
| Sign Legend | Caution |
| Material | Polyethylene |
| Text Color | Black |
| Length | 1,000 ft |
| Background Color | Yellow |
| Type | Barricade Tape |
| Width | 3 in |
| Style | Safety |
| Weight | 2.5 LB |
| Sign Legend | Caution |
| Material | Polyethylene |
| Text Color | Black |
| Length | 1,000 ft |
| Background Color | Yellow |
| Type | Barricade Tape |
| Width | 3 in |
| Style | Safety |
| Weight | 2.5 LB |