- Soft Pak Energy Absorbing Lanyard
- 6 ft Length
features
- Soft Pak energy absorber
- Double locking ergonomic snaps at both ends
| Material | Nylon Webbing |
| Hook Type | Double Locking Snaps |
| Length | 6 ft |
| Weight | 2.19 LB |
| Material | Nylon Webbing |
| Hook Type | Double Locking Snaps |
| Length | 6 ft |
| Weight | 2.19 LB |