Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
North Safety068-FP700/1DL

068-FP700/1DL

Nylon-Sized Full Body Harnesses
Item #101612559
  • Nylon-Sized Full Body Harness
  • Size Group: Large
North Safety068-FP700/1DL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nylon-Sized Full Body Harness
  • Size Group: Large

features

  • Sized full body harness
  • Light weight harness is made from tough nylon webbing and has quality forged hardware
  • Includes back D-ring and pass-through leg buckles
Material Nylon
Connection Type Back D-Ring
Size Group Large
Weight 1.91 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison