- Grip N® PVC Coated Gloves
- Size Group: Medium
| Material | Knit |
| Coating | PVC N-Tread Both Sides |
| Cuff Style | Knit-Wrist |
| Glove Size | Medium |
| Glove Type | Knit |
| Weight | 21.0 LB |
| Material | Knit |
| Coating | PVC N-Tread Both Sides |
| Cuff Style | Knit-Wrist |
| Glove Size | Medium |
| Glove Type | Knit |
| Weight | 21.0 LB |