- Dexi-Task Disposable Nitrile Gloves
- Large
| Style | Powdered |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Material | Nitrile |
| Color | Blue |
| Weight | 147.0 LB |
| Style | Powdered |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Material | Nitrile |
| Color | Blue |
| Weight | 147.0 LB |