- Dexi-Task Disposable Nitrile Gloves
- X-Large
| Color | Blue |
| Style | Powdered |
| Cuff Style | Slip-On |
| Material | Nitrile |
| Glove Size | X-Large |
| Weight | 147.0 LB |
| Color | Blue |
| Style | Powdered |
| Cuff Style | Slip-On |
| Material | Nitrile |
| Glove Size | X-Large |
| Weight | 147.0 LB |