- Dexi-Task Disposable Nitrile Gloves
- Large
| Material | Nitrile |
| Style | Powder-Free |
| Glove Size | Large |
| Color | Blue |
| Cuff Style | Slip-On |
| Weight | 10.0 LB |
| Material | Nitrile |
| Style | Powder-Free |
| Glove Size | Large |
| Color | Blue |
| Cuff Style | Slip-On |
| Weight | 10.0 LB |