- Dexi-Task Disposable Nitrile Gloves
- Medium
| Material | Nitrile |
| Cuff Style | Slip-On |
| Color | Blue |
| Style | Powder-Free |
| Glove Size | Medium |
| Weight | 0.01 LB |
| Material | Nitrile |
| Cuff Style | Slip-On |
| Color | Blue |
| Style | Powder-Free |
| Glove Size | Medium |
| Weight | 0.01 LB |