- NitriGuard Unsupported Nitrile Gloves
- Size Group: 8
- Green
| Material | Nitrile |
| Length | 13 in |
| Lining | Flocked |
| Cuff Style | Straight |
| Glove Size | 8 |
| Color | Green |
| Weight | 18.6 LB |
| Material | Nitrile |
| Length | 13 in |
| Lining | Flocked |
| Cuff Style | Straight |
| Glove Size | 8 |
| Color | Green |
| Weight | 18.6 LB |