- NitriGuard Unsupported Nitrile Gloves
- Size Group: 9
- Green
| Length | 13 in |
| Cuff Style | Straight |
| Lining | Sanitized |
| Glove Size | 9 |
| Color | Green |
| Material | Nitrile |
| Weight | 18.6 LB |
| Length | 13 in |
| Cuff Style | Straight |
| Lining | Sanitized |
| Glove Size | 9 |
| Color | Green |
| Material | Nitrile |
| Weight | 18.6 LB |