- E-Safe Electrical Plug Lockout
- 3 3/4 in Length
| Cable Dia. [Max] | 1/2 in |
| Type | Electrical Plug Lockout |
| Length | 3 3/4 in |
| Width | 1 3/4 in |
| No. of Padlocks | 1 |
| Height | 1 3/4 in |
| Weight | 4.25 LB |
| Cable Dia. [Max] | 1/2 in |
| Type | Electrical Plug Lockout |
| Length | 3 3/4 in |
| Width | 1 3/4 in |
| No. of Padlocks | 1 |
| Height | 1 3/4 in |
| Weight | 4.25 LB |