- E-Safe Electrical Plug Lockout
- 6 3/4 in Length
| Width | 3 in |
| Cable Dia. [Max] | 1 in |
| Height | 3 in |
| Type | Electrical Plug Lockout |
| No. of Padlocks | 1 |
| Length | 6 3/4 in |
| Weight | 0.39 LB |
| Width | 3 in |
| Cable Dia. [Max] | 1 in |
| Height | 3 in |
| Type | Electrical Plug Lockout |
| No. of Padlocks | 1 |
| Length | 6 3/4 in |
| Weight | 0.39 LB |