- NorthFlex™ Foamed PVC Palm Coated Gloves
- PVC
- Size Group: Large
features
- 15 gage seamless shell is stretchy and form fitting for wearer comfort
- Provides exceptional grip, particularly in wet conditions
- Provides good mechanical properties, including impressive abrasion resistance
| Coating | PVC |
| Lining | Nylon |
| Cuff Style | Knit-Wrist |
| Thickness Specification | 15 gauge |
| Glove Size | Large |
| Color | Red |
| Thickness | 15 gauge |
| Weight | 0.12 LB |

