- NorthFlex-Cold Grip™ Winter Glove
- PVC Coating
- Nylon Lined
- Black/Blue Color
- X-Large
description
- Blue nylon outer liner with black insulated inner and black foamed PVC knuckle coating.
features
- The latest generation of winter gloves provides high levels of comfort, fit and dexterity compared to traditional gloves
- Seamless brushed synthetic liner is comfortable and provides insulation from the cold
- PVC coating extends to the knuckles to provide liquid protection
- Coating is foamed to give excellent dry and wet grip
- Glove retains flexibility, even at low temperatures
- Recommended for temperatures down to -15 °F
- Launderable for added value and longer life
- Cuff over-stitching is color-coded by size to aid sorting after laundering
| Cuff Style | Knit-Wrist |
| Color | Black/Blue |
| Lining | Nylon |
| Coating | PVC |
| Glove Size | X-Large |
| Weight | 0.3 LB |

