- Duro Task Supported Natural Rubber Gloves
- Rubber Palm
- Navy Blue
- Size Group: 10
| Cuff Style | Knit-Wrist |
| Coating | Rubber Palm |
| Glove Size | 10 |
| Color | Navy Blue |
| Weight | 26.88 LB |
| Cuff Style | Knit-Wrist |
| Coating | Rubber Palm |
| Glove Size | 10 |
| Color | Navy Blue |
| Weight | 26.88 LB |