- Duro Task Supported Natural Rubber Gloves
- Rubber Palm
- Black
- Size Group: 11
| Color | Black |
| Coating | Rubber Palm |
| Cuff Style | Knit-Wrist |
| Glove Size | 11 |
| Weight | 3.12 LB |
| Color | Black |
| Coating | Rubber Palm |
| Cuff Style | Knit-Wrist |
| Glove Size | 11 |
| Weight | 3.12 LB |