- Duro Task Supported Natural Rubber Gloves
- Rubber Palm
- Green
- Size Group: 8
| Glove Size | 8 |
| Coating | Rubber Palm |
| Cuff Style | Knit-Wrist |
| Color | Green |
| Weight | 24.0 LB |
| Glove Size | 8 |
| Coating | Rubber Palm |
| Cuff Style | Knit-Wrist |
| Color | Green |
| Weight | 24.0 LB |