- Duro Task Supported Natural Rubber Gloves
- Rubber Palm
- Brown
- Size Group: 9
| Color | Brown |
| Cuff Style | Knit-Wrist |
| Coating | Rubber Palm |
| Glove Size | 9 |
| Weight | 25.2 LB |
| Color | Brown |
| Cuff Style | Knit-Wrist |
| Coating | Rubber Palm |
| Glove Size | 9 |
| Weight | 25.2 LB |