- Light Task Plus II Polyurethane-Coated Gloves
- Size Group: 8
- White
| Lining | Dyneema Fiber |
| Coating | Polyurethane Palm |
| Glove Size | 8 |
| Color | White |
| Weight | 0.1 LB |
| Lining | Dyneema Fiber |
| Coating | Polyurethane Palm |
| Glove Size | 8 |
| Color | White |
| Weight | 0.1 LB |