- NorthFlex™ Light Task Plus 5™ Coated Gloves
- Bi-Polymer Coating
- Knit-Wrist
- X-Large
description
- Dark blue Dyneema® liner with black bi-polymer coating.
features
- ANSI level 3 and EN level 5 cut resistance
- Combines the mechanical toughness of PU with the grip and flexibility of nitrile
- Fully launderable
| Coating | Bi-Polymer |
| Thickness Specification | 13 gauge |
| Lining | Dyneema®/Fiberglass Blend |
| Color | Dark Blue |
| Thickness | 13 gauge |
| Cuff Style | Knit-Wrist |
| Glove Size | X-Large |
| Weight | 0.0 LB |

