- Nitri Task Nitrile Coated Gloves
- Nitrile
- Navy Blue
- Size Group: 10
| Cuff Style | Knit-Wrist |
| Glove Size | 10 |
| Color | Navy Blue |
| Lining | Nylon |
| Coating | Nitrile |
| Weight | 17.04 LB |
| Cuff Style | Knit-Wrist |
| Glove Size | 10 |
| Color | Navy Blue |
| Lining | Nylon |
| Coating | Nitrile |
| Weight | 17.04 LB |