- Nitri Task Nitrile Coated Gloves
- Nitrile
- Black
- Size Group: 11
| Color | Black |
| Glove Size | 11 |
| Cuff Style | Knit-Wrist |
| Lining | Nylon |
| Coating | Nitrile |
| Weight | 18.0 LB |
| Color | Black |
| Glove Size | 11 |
| Cuff Style | Knit-Wrist |
| Lining | Nylon |
| Coating | Nitrile |
| Weight | 18.0 LB |