- Nitri Task Nitrile Coated Gloves
- Nitrile
- Green
- Size Group: 8
| Cuff Style | Knit-Wrist |
| Coating | Nitrile |
| Glove Size | 8 |
| Lining | Nylon |
| Color | Green |
| Weight | 13.44 LB |
| Cuff Style | Knit-Wrist |
| Coating | Nitrile |
| Glove Size | 8 |
| Lining | Nylon |
| Color | Green |
| Weight | 13.44 LB |