- Nitri Task Nitrile Coated Gloves
- Nitrile
- Brown
- Size Group: 9
| Glove Size | 9 |
| Lining | Nylon |
| Cuff Style | Knit-Wrist |
| Coating | Nitrile |
| Color | Brown |
| Weight | 16.32 LB |
| Glove Size | 9 |
| Lining | Nylon |
| Cuff Style | Knit-Wrist |
| Coating | Nitrile |
| Color | Brown |
| Weight | 16.32 LB |