- Nitri Task Nitrile Palm Coated Kevlar® Gloves
- Size Group: 10
- Navy Blue
| Cuff Style | Knit-Wrist |
| Coating | Nitrile |
| Glove Size | 10 |
| Color | Navy Blue |
| Weight | 29.04 LB |
| Cuff Style | Knit-Wrist |
| Coating | Nitrile |
| Glove Size | 10 |
| Color | Navy Blue |
| Weight | 29.04 LB |