- Nitri Task Nitrile Palm Coated Kevlar® Gloves
- Size Group: 11
- Black
| Glove Size | 11 |
| Coating | Nitrile |
| Cuff Style | Knit-Wrist |
| Color | Black |
| Weight | 29.04 LB |
| Glove Size | 11 |
| Coating | Nitrile |
| Cuff Style | Knit-Wrist |
| Color | Black |
| Weight | 29.04 LB |