Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
North Safety068-NFK13/8M

068-NFK13/8M

Nitri Task Nitrile Palm Coated Kevlar® Gloves
Item #104706332
  • Nitri Task Nitrile Palm Coated Kevlar® Gloves
  • Size Group: 8
  • Green
North Safety068-NFK13/8M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nitri Task Nitrile Palm Coated Kevlar® Gloves
  • Size Group: 8
  • Green
Coating Nitrile
Glove Size 8
Cuff Style Knit-Wrist
Color Green
Weight 23.64 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison