- Nitri-Knit Supported Nitrile Gloves
- Size Group: 9
- Blue
| Cuff Style | Pinked |
| Material | Nitrile |
| Lining | Interlock |
| Color | Blue |
| Glove Size | 9 |
| Weight | 30.0 LB |
| Cuff Style | Pinked |
| Material | Nitrile |
| Lining | Interlock |
| Color | Blue |
| Glove Size | 9 |
| Weight | 30.0 LB |