- Nitri-Knit Supported Nitrile Gloves
- Size Group: 10
- Blue
| Cuff Style | Elastic |
| Color | Blue |
| Lining | Interlock |
| Glove Size | 10 |
| Material | Nitrile |
| Weight | 0.52 LB |
| Cuff Style | Elastic |
| Color | Blue |
| Lining | Interlock |
| Glove Size | 10 |
| Material | Nitrile |
| Weight | 0.52 LB |