- Nitri-Knit Supported Nitrile Gloves
- Size Group: 9
- Blue
| Material | Nitrile |
| Color | Blue |
| Glove Size | 9 |
| Cuff Style | Elastic |
| Lining | Interlock |
| Weight | 0.52 LB |
| Material | Nitrile |
| Color | Blue |
| Glove Size | 9 |
| Cuff Style | Elastic |
| Lining | Interlock |
| Weight | 0.52 LB |