- Silver Shield®/4H® Gloves
- Size Group: 10
- Silver
| Glove Size | 10 |
| Length | 16 in |
| Cuff Style | Straight |
| Color | Silver |
| Lining | Unlined |
| Weight | 29.5 LB |
| Glove Size | 10 |
| Length | 16 in |
| Cuff Style | Straight |
| Color | Silver |
| Lining | Unlined |
| Weight | 29.5 LB |