Skip to content Skip to navigation menu
North Safety068-SSG/9

068-SSG/9

Silver Shield®/4H® Gloves
Item #101611290
  • Silver Shield®/4H® Gloves
  • Size Group: 9
  • Silver
North Safety068-SSG/9
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silver Shield®/4H® Gloves
  • Size Group: 9
  • Silver
Color Silver
Length 16 in
Cuff Style Straight
Lining Unlined
Glove Size 9
Weight 29.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison