- Clear Lens
- Clear Frame Safety Glasses
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Temple Color | Blue Pads |
| Frame Color | Clear |
| Weight | 0.84 LB |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Temple Color | Blue Pads |
| Frame Color | Clear |
| Weight | 0.84 LB |