- Smoke Lens
- Smoked Frame Safety Glasses
| Lens Material | Polycarbonate |
| Frame Color | Smoked |
| Temple Color | High Viz Orange Pads |
| Lens Color | Smoke |
| Weight | 0.84 LB |
| Lens Material | Polycarbonate |
| Frame Color | Smoked |
| Temple Color | High Viz Orange Pads |
| Lens Color | Smoke |
| Weight | 0.84 LB |