- Clear Lens
- Black Frame
- Anti-Scratch, Anti-Static Lens Coating
- Safety Glasses
features
- Lightweight 100% nylon wrap-around frame
- One piece polycarbonate lens with integrated sideshields
- Wide angle vision and total protection
- Adjustable temple for maximum fit
- Lenses are protected by North's exclusive 3A coating (anti-scratch, anti-UV and anti-static)
- Replacement lens available
| Lens Color | Clear |
| Frame Material | Nylon |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Scratch, Anti-Static |
| Weight | 0.12 LB |

