- Clear Lens
- Black/Gray Frame
- Anti-Scratch, Anti-Static Lens Coating
- Safety Glasses
| Lens Coating | Anti-Scratch, Anti-Static |
| Frame Color | Black/Gray |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.5 LB |
| Lens Coating | Anti-Scratch, Anti-Static |
| Frame Color | Black/Gray |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.5 LB |