- Smoke Lens
- Black Frame
- Anti-Scratch, Anti-Static Lens Coating
- Safety Glasses
| Lens Coating | Anti-Scratch, Anti-Static |
| Frame Color | Black |
| Lens Color | Smoke |
| Lens Material | Polycarbonate |
| Weight | 0.84 LB |
| Lens Coating | Anti-Scratch, Anti-Static |
| Frame Color | Black |
| Lens Color | Smoke |
| Lens Material | Polycarbonate |
| Weight | 0.84 LB |