- Omni-Brite™ Reflective Vest
- Size Group: One Size
- Hi-Viz Lime
| Material | Polyester Mesh |
| Size Group | One Size |
| Color | Hi-Viz Lime |
| Closure Type | 3 in. Front Velcro |
| Weight | 0.08 LB |
| Material | Polyester Mesh |
| Size Group | One Size |
| Color | Hi-Viz Lime |
| Closure Type | 3 in. Front Velcro |
| Weight | 0.08 LB |