- ANSI/ISEA 107 Compliant Vest
- Size Group: Large
- Hi-Viz Lime
| Color | Hi-Viz Lime |
| Closure Type | Zipper |
| Material | 100% Polyester |
| Size Group | Large |
| Weight | 0.15 LB |
| Color | Hi-Viz Lime |
| Closure Type | Zipper |
| Material | 100% Polyester |
| Size Group | Large |
| Weight | 0.15 LB |