- V-Safe Wheel Valve Lockout
- Green
| Material | Polypropylene |
| Height [Min] | 1.25 in |
| Height [Max] | 1.5 in |
| Color | Green |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Handle Size | 1 in [Min], 2 1/2 in [Max] |
| Diameter | 2 3/4 in [Min], 3 in [Max] |
| Lock Hole | 0.312 in |
| Weight | 0.1 LB |

