- V-Safe Wheel Valve Lockout
- Green
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Height [Min] | 1.25 in |
| Height [Max] | 1.75 in |
| Color | Green |
| Diameter | 5 in [Min], 5 1/2 in [Max] |
| Handle Size | 2 1/2 in [Min], 5 in [Max] |
| Lock Hole | 3/8 in |
| Material | Polypropylene |
| Weight | 0.4 LB |

