- V-Safe Wheel Valve Lockout
- Red
| Height [Min] | 1.5 in |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Height [Max] | 2 in |
| Handle Size | 5 in [Min], 6 1/2 in [Max] |
| Diameter | 6 1/2 in [Min], 7 in [Max] |
| Material | Polypropylene |
| Color | Red |
| Lock Hole | 3/8 in |
| Weight | 0.8 LB |
| Height [Min] | 1.5 in |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Height [Max] | 2 in |
| Handle Size | 5 in [Min], 6 1/2 in [Max] |
| Diameter | 6 1/2 in [Min], 7 in [Max] |
| Material | Polypropylene |
| Color | Red |
| Lock Hole | 3/8 in |
| Weight | 0.8 LB |