- V-Safe Wheel Valve Lockout
- Red
| Height [Max] | 2.5 in |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Height [Min] | 2 in |
| Color | Red |
| Material | Polypropylene |
| Diameter | 10 in [Min], 10 1/2 in [Max] |
| Handle Size | 6 1/2 in [Min], 10 in [Max] |
| Lock Hole | 3/8 in |
| Weight | 1.0 LB |

