- V-Safe Wheel Valve Lockout
- Green
| Height [Min] | 2.5 in |
| Height [Max] | 3 in |
| Material | Polypropylene |
| Handle Size | 10 in [Min], 14 in [Max] |
| Lock Hole | 3/8 in |
| Diameter | 14 in [Min], 14 1/2 in [Max] |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Color | Green |
| Weight | 2.49 LB |

