- Winter Liner
- Yellow
| Resistance | Cold Weather, Flame Retardant |
| Closure Type | Velcro |
| Lining | Flannel |
| Material | Twill |
| Color | Yellow |
| Weight | 0.03 LB |
| Resistance | Cold Weather, Flame Retardant |
| Closure Type | Velcro |
| Lining | Flannel |
| Material | Twill |
| Color | Yellow |
| Weight | 0.03 LB |