- Winter Liner
- Green
| Resistance | Cold Weather, Flame Retardant |
| Closure Type | Velcro |
| Color | Green |
| Lining | Fleece |
| Material | Quilted Tricot |
| Weight | 0.03 LB |
| Resistance | Cold Weather, Flame Retardant |
| Closure Type | Velcro |
| Color | Green |
| Lining | Fleece |
| Material | Quilted Tricot |
| Weight | 0.03 LB |