- Superglas® Pipeliner Welding Helmet
- White
| Mounting | Fixed Front |
| Standard Filter | Shade 10 |
| Lens Coating | 10 |
| Helmet Color | White |
| Lift Front | No |
| Viewing Area | 2 x 4 1/4 |
| Weight | 1.74 LB |
| Mounting | Fixed Front |
| Standard Filter | Shade 10 |
| Lens Coating | 10 |
| Helmet Color | White |
| Lift Front | No |
| Viewing Area | 2 x 4 1/4 |
| Weight | 1.74 LB |