- Pipeliner® Style Welding Helmet
- White
- w/ Strap
| Suspension Type | Rubber Headband |
| Helmet Color | White |
| Standard Filter | Shade 10 |
| Viewing Area | 2 x 4 1/4 |
| Material | Fiberglass |
| Lens Coating | 10 |
| Weight | 1.69 LB |
| Suspension Type | Rubber Headband |
| Helmet Color | White |
| Standard Filter | Shade 10 |
| Viewing Area | 2 x 4 1/4 |
| Material | Fiberglass |
| Lens Coating | 10 |
| Weight | 1.69 LB |
