- Tigerhood® Ultralite Welding Helmet
- Green
| Material | Thermoplastic |
| Helmet Color | Green |
| Lens Coating | 10 |
| Mounting | Fixed Front |
| Viewing Area | 4 1/2 x 5 1/4 |
| Standard Filter | Shade 10 |
| Lift Front | No |
| Weight | 2.44 LB |
| Material | Thermoplastic |
| Helmet Color | Green |
| Lens Coating | 10 |
| Mounting | Fixed Front |
| Viewing Area | 4 1/2 x 5 1/4 |
| Standard Filter | Shade 10 |
| Lift Front | No |
| Weight | 2.44 LB |